Shop SATCO
See all product information
Create Account
4.5W B11 LED Light Bulb - Candelabra Base - Clear Finish
- Mfr # S29877
- Zoro # G0968328
product price:Â
$
6.95
/ea
Sold in multiples of 2 for
$13.90
Key Features
Voltage
120V
Watts
4.5 W
Bulb Base Type
Candelabra
Bulb Shape
B11
Bulb Housing
Unavailable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S29877
- Zoro #
- G0968328
- UPC #
- 045923298776
- Country of Origin
- China
- Item
- Bulb,LED,4.5W,B10,Candelabra Base,LED Fi
- Voltage
- 120V
- Watts
- 4.5 W
- Bulb Base Type
- Candelabra
- Bulb Shape
- B11
- Bulb Housing
- Unavailable
- Color Temperature
- 2700 K
- Dimmable
- Yes
- Lumens
- 350L
- Rated Life
- 15,000 hr
- Light Technology
- LED
- Bulb Beam Angle
- 360 Degrees
- For Enclosed Fixtures
- Yes
- Wattage Equivalency
- 3800W HAL
- Color Rendering Index
- 90
- Bulb Finish
- Clear
- Energy Star Compliant
- Yes
- Standards
- cULus; Damp Rating
- Light Color
- Warm White
- Incandescent Wattage Equivalency
- 40 watts
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Maximum Operating Temperature
- 45 Degrees C
- CA Title 20 Compliant
- Yes
Dimensions
- Length
- 3.75 in
- Bulb Dia.
- 1.25 in
Description
Bulb,LED,4.5W,B10,Candelabra Base,LED Fi, Wattage Equivalency 3800W HAL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.