Vintage E12 LED Bulb 60W Equivalent, T6.5, 3500K (Natural White), 500 Lumens, Dimmable, 6PK
- Mfr # LR21643
- Zoro # G124158080
product price:Â
$
43.99
/pk of 6, $7.33/ea
Key Features
Width
0.81 in
Color Temperature
3500 K
Length
3.84 in
Size
T6.5
Application
Bedroom, Living Room, Kitchen, Bathroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR21643
- Zoro #
- G124158080
- UPC #
- 727252039069
- Country of Origin
- China
- Color Temperature
- 3500 K
- Application
- Bedroom, Living Room, Kitchen, Bathroom
- Voltage
- 120V
- Brightness
- 500 lm
- Equivalent Wattage
- 60 W Equivalent
- Light Type
- LED
- Standards
- UL Listed
- Finish
- Clear
- Bulb Base
- E12
- CRI
- 80
- Lifespan
- 10000 hours
- Beam Angle
- 330°
- Material
- Glass
- Dimmable
- Dimmable
- Wattage
- 5 W
Dimensions
- Width
- 0.81 in
- Length
- 3.84 in
- Size
- T6.5
- Height
- 0.81 in
Description
Luxrite Vintage LED Candelabra Light Bulbs - Get the traditional appeal of old fashioned edison light bulbs without the high electricity usage. Each LED filament bulb has a clear glass lens to allow for the highest efficiency of light usage, without loss of quality. The exposed filament LED chips is not only save you energy but are eye catching in any space. A solid construction with E12 candelabra base make these the ideal choice for decorative lighting fixtures such as chandeliers, ceiling fans, sconces, post lights, lanterns, and more. Capable with lighting dimmers so you can control the amount of light you want in your home or office so you will always have the right amount of light for any situation. With an astounding 10,000 hour lifetime, each candle bulb lasts 6 times longer than the traditional incandescent candle light bulb. Feel secure knowing you won't have to replace these lights for the next 9+ years. Get continuous light with no interruptions and enjoy the classic edison style with LED technology. Zero flickering, zero delay, zero worries.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.