Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 4.5W, PL, 120V-277V, 35K, G23, No

  • Mfr # S18402

  • Zoro # G3944870


product price: $9.99
/ea

Key Features

Voltage
120V-277V
Watts
4.5 W
Bulb Shape
PL
Bulb Housing
Plastic
Dimmable
Non-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S18402
Zoro #
G3944870
UPC #
45923184024
Country of Origin
China

Dimensions

Outside Diameter
1.28
Length
6.54
Bulb Dia.
1.28

Details

Voltage
120V-277V
Watts
4.5 W
Bulb Base Type
G23 (2-Pin)
Bulb Shape
PL
Bulb Housing
Plastic
Color Temperature
3500K
Dimmable
Non-Dimmable
Lumens
450
Rated Life
50000 hrs
Light Technology
LED
Location Rating
Damp
CRI
80
Title 20
Lawful for sale in California
IMAP
9.95
Finish
White
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
CCT
3500K
Bulb Finish
White
DLC Approved
No
Standards
cETLus
Color Rendering Index
80
Closet Rated
Suitable for closet installations
Material
Plastic
Bulb Operating Temp. Range
-25C (-13F) to a maximum of +45C (+113F)
Application
Residential / Commercial
For Enclosed Fixtures
Yes
Wattage Equivalency
40 watts
Bulb Beam Angle
360 Degrees
Incandescent Equivalent
40W
Lens Material
Plastic
Weight
0.51
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
40W
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
CA Title 20 Compliant
Lawful for sale in California
UL 1993 Environmental Rating
Damp

Description

4.5 Watt LED PL 2-Pin - 3500K - 450 Lumens - G23 Base - 50000 Average Rated Hours - 360 Degree Beam Angle - 120-277 Volts - Type B - Ballast Bypass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.