Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 4.5W, PL, 120V-277V, 40K, G23, No

  • Mfr # S18403

  • Zoro # G3945318


product price: $11.45
/ea

Key Features

Voltage
120V-277V
Watts
4.5 W
Bulb Shape
PL
Bulb Housing
Plastic
Dimmable
Non-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S18403
Zoro #
G3945318
UPC #
45923184031
Country of Origin
China

Dimensions

Outside Diameter
1.28
Length
6.54
Bulb Dia.
1.28

Details

Voltage
120V-277V
Watts
4.5 W
Bulb Base Type
G23 (2-Pin)
Bulb Shape
PL
Bulb Housing
Plastic
Color Temperature
4000K
Dimmable
Non-Dimmable
Lumens
450
Rated Life
50000 hrs
Light Technology
LED
For Enclosed Fixtures
Yes
Title 20
Lawful for sale in California
Weight
0.51
Lens Material
Plastic
Wattage Equivalency
40 watts
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
Bulb Beam Angle
360 Degrees
Location Rating
Damp
Closet Rated
Suitable for closet installations
DLC Approved
No
IMAP
9.95
Application
Residential / Commercial
Color Rendering Index
80
Incandescent Equivalent
40W
Material
Plastic
Finish
White
CRI
80
Bulb Finish
White
Bulb Operating Temp. Range
-25C (-13F) to a maximum of +45C (+113F)
Standards
cETLus
CCT
4000K
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
40W
UL 1993 Environmental Rating
Damp
CA Title 20 Compliant
Lawful for sale in California

Description

4.5 Watt LED PL 2-Pin - 4000K - 450 Lumens - G23 Base - 50000 Average Rated Hours - 360 Degree Beam Angle - 120-277 Volts - Type B - Ballast Bypass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.