Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 4.5W, PL, 120V-277V, 50K, G23, No

  • Mfr # S18404

  • Zoro # G3944767


product price: $11.45
/ea

Key Features

Voltage
120V-277V
Watts
4.5 W
Bulb Shape
PL
Bulb Housing
Plastic
Dimmable
Non-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S18404
Zoro #
G3944767
UPC #
45923184048
Country of Origin
China

Dimensions

Outside Diameter
1.28
Length
6.54
Bulb Dia.
1.28

Details

Voltage
120V-277V
Watts
4.5 W
Bulb Base Type
G23 (2-Pin)
Bulb Shape
PL
Bulb Housing
Plastic
Color Temperature
5000K
Dimmable
Non-Dimmable
Lumens
450
Rated Life
50000 hrs
Light Technology
LED
Application
Residential / Commercial
Finish
White
Title 20
Lawful for sale in California
Lens Material
Plastic
Bulb Finish
White
Closet Rated
Suitable for closet installations
Bulb Operating Temp. Range
-25C (-13F) to a maximum of +45C (+113F)
Color Rendering Index
80
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
IMAP
9.95
Standards
cETLus
Light Color
Natural Light
For Enclosed Fixtures
Yes
Location Rating
Damp
CRI
80
Material
Plastic
Wattage Equivalency
40 watts
Incandescent Equivalent
40W
DLC Approved
No
Weight
0.51
CCT
5000K
Bulb Beam Angle
360 Degrees
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
40W
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
UL 1993 Environmental Rating
Damp
CA Title 20 Compliant
Lawful for sale in California

Description

4.5 Watt LED PL 2-Pin - 5000K - 450 Lumens - G23 Base - 50000 Average Rated Hours - 360 Degree Beam Angle - 120-277 Volts - Type B - Ballast Bypass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.