This item is Discontinued.

Satco Bulb, LED, 4.5W, T10, Medium Base, LED Filament S8841

Bulb, LED, 4.5W, T10, Medium Base, LED Filament (Discontinued)

  • Mfr # S8841
  • Zoro # G0968486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S8841
Zoro #
G0968486
UPC #
045923088414
Country of Origin
China

Details

Bulb Shape
T10
Dimmable
No
Watts
4.5 W
Light Technology
LED
Item
Compact LED Bulb
Wattage Equivalency
3800W HAL
Dimming Type
No Dimming
Dimming Method
No Dimming

Description

Bulb,LED,4.5W,T10,Medium Base,LED Filame

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.