Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 4W, 120V, A19, Base E26, 22K

  • Mfr # S9966

  • Zoro # G6062329


product price: $9.39
/ea

Key Features

Voltage
120v
Watts
4W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Color Temperature
2000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9966
Zoro #
G6062329
UPC #
045923099663
Country of Origin
China

Dimensions

Length
4 in.

Details

Item
Bulb,LED,4W,120V,A19,Base E26,22K
Voltage
120v
Watts
4W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Color Temperature
2000K
Dimmable
Yes
Rated Life
15,000 hr
Light Technology
LED
Average Bulb Life
15,000 hr.
Bulb Color Temp.
2000K
Light Distribution
Omnidirectional, 360 Degrees Beam Spread
Bulb Technology
LED
Bulb Beam Angle
360
Color Rendering Index
80+
For Enclosed Fixtures
Yes
Bulb Finish
Transparent Amber
Maximum Operating Temperature
45 degrees celsius / 113 degrees fahrenheit
Bulb Minimum Starting Temperature
-20 degrees celsius / -4 degrees fahrenheit
Incandescent Wattage Equivalency
25 watts

Description

Bulb,LED,4W,120V,A19,Base E26,22K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.