Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 4W, B11, Medium, 120V, Clear, 27K

  • Mfr # S28617

  • Zoro # G6504006


product price: $8.79
/ea

Key Features

Voltage
120V
Watts
3.5W
Bulb Base Type
Medium (E26)
Bulb Shape
B11
Dimmable
Yes-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S28617
Zoro #
G6504006
UPC #
45923286179
Country of Origin
China

Dimensions

Length
3.78 in

Details

Item
Candle
Voltage
120V
Watts
3.5W
Bulb Base Type
Medium (E26)
Bulb Shape
B11
Color Temperature
Warm White
Dimmable
Yes-Dimmable
Lumens
300 lumens
Rated Life
25000 hours
Light Technology
LED
Bulb Beam Angle
290 Degrees
Color Rendering Index
90+
Light Color
Warm White
Bulb Operating Temp. Range
-25C (-13F) to +45C (+113F)
For Enclosed Fixtures
Yes
Wattage Equivalency
40 watts
Standards
cULus - Listed
Bulb Finish
Clear
Housing Color
White
Power Factor
0.92
Features
Lensed Lamp
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
40W
UL 1993 Environmental Rating
Damp
Amps
0.029A

Description

3.5 Watt - B11 LED Lamp - 2700K - Medium Base - 120 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.