Zoro Homepage

Bulb, LED, 4W, B11, Medium, 120V, Clear, 30K

  • Mfr # S28575

  • Zoro # G6502335


product price: $8.79
/ea

Key Features

Voltage
120V
Watts
3.5W
Bulb Base Type
Medium (E26)
Bulb Shape
B11
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28575
Zoro #
G6502335
UPC #
045923285752
Country of Origin
China

Dimensions

Length
3.78 in

Details

Item
Candle
Voltage
120V
Watts
3.5W
Bulb Base Type
Medium (E26)
Bulb Shape
B11
Bulb Housing
Plastic
Color Temperature
Warm White
Dimmable
Yes-Dimmable
Lumens
300 lumens
Rated Life
25000 hours
Light Technology
LED
Wattage Equivalency
40 watts
Color Rendering Index
90+
Bulb Finish
Clear
Bulb Operating Temp. Range
-25C (-13F) to +45C (+113F)
Light Color
Warm White
For Enclosed Fixtures
Yes
Replaces
S8575
Standards
cULus - Listed
Bulb Beam Angle
275 Degrees
Power Factor
0.92
Features
Lensed Lamp
Housing Color
White
Incandescent Wattage Equivalency
40W
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
UL 1993 Environmental Rating
Damp
Amps
0.029A

Description

3.5 Watt - B11 LED Lamp - 3000K - Medium Base - 120 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.