Zoro Homepage

Bulb, LED, 4W, C15, Medium Base, Candle LED Light

  • Mfr # S23412

  • Zoro # G0968626


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Voltage
120V
Watts
4 W
Bulb Base Type
E26 (Medium)
Bulb Shape
C15
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23412
Zoro #
G0968626
UPC #
045923234125
Country of Origin
China

Dimensions

Length
4.38 in
Bulb Dia.
1.88 in

Description

Bulb,LED,4W,C15,Medium Base,Candle LED L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.