Zoro Homepage

Bulb, LED, 4W, C15, Medium Base, Candle LED Light

  • Mfr # S23413

  • Zoro # G0968608


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Voltage
120 volts
Watts
4 watts
Bulb Shape
C15
Color Temperature
2700K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23413
Zoro #
G0968608
UPC #
045923234132
Country of Origin
China

Dimensions

Length
4.38 in.

Details

Item
Bulb,LED,4W,C15,Medium Base,Candle LED L
Voltage
120 volts
Watts
4 watts
Bulb Shape
C15
Color Temperature
2700K
Dimmable
Yes
Lumens
300 lumens
Rated Life
15000 hours
Light Technology
LED
For Enclosed Fixtures
Yes
Color Rendering Index
80+
Wattage Equivalency
3800W HAL
Bulb Finish
Satin Spun
Light Color
Warm White
Incandescent Wattage Equivalency
40 watts
Bulb Minimum Starting Temperature
-20 degrees celsius

Description

Bulb,LED,4W,C15,Medium Base,Candle LED L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.