Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 4W, G25, Medium, 120V, White, 27K

  • Mfr # S29619

  • Zoro # G6504435


product price: $10.25
/ea

Key Features

Voltage
120V
Watts
4 W
Bulb Base Type
E26 (Medium)
Bulb Shape
G25
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29619
Zoro #
G6504435
UPC #
045923296192
Country of Origin
China

Dimensions

Length
4-1/4 in
Bulb Dia.
3.15 in

Details

Voltage
120V
Watts
4 W
Bulb Base Type
E26 (Medium)
Bulb Shape
G25
Bulb Housing
Plastic
Color Temperature
2700K
Dimmable
Yes
Lumens
360
Rated Life
25000 hr
Light Technology
LED
Energy Star Compliant
Yes
For Enclosed Fixtures
Yes
Color Rendering Index
90+
Standards
FCC Compliant, cULus - Listed
Bulb Beam Angle
170 Degrees
Bulb Finish
White
Bulb Operating Temp. Range
-13 to 113°F
Type
Globe
Light Color
Warm White
Bulb Designation
G25
Wattage Equivalency
40W Incandescent
Replaces
S9619
Housing Color
White
Power Factor
0.91
Lamp Filament
LED
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
40 watts
Color Selectable
No
Amps
0.033 A
UL 1993 Environmental Rating
Damp

Description

4 Watt - LED Lamp G25 - 2700K - Medium Base - 120 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.