Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 4W, G25, Medium, 120V, White, 30K

  • Mfr # S28576

  • Zoro # G6501897


product price: $10.25
/ea

Key Features

Voltage
120V
Watts
4 W
Bulb Base Type
E26 (Medium)
Bulb Shape
G25
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28576
Zoro #
G6501897
UPC #
045923285769
Country of Origin
China

Dimensions

Length
4-1/4 in
Bulb Dia.
3.15 in

Details

Voltage
120V
Watts
4 W
Bulb Base Type
E26 (Medium)
Bulb Shape
G25
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
Yes
Lumens
360
Rated Life
25000 hr
Light Technology
LED
Replaces
S8576
For Enclosed Fixtures
Yes
Bulb Beam Angle
170 Degrees
Energy Star Compliant
Yes
Light Color
Warm White
Type
Globe
Bulb Operating Temp. Range
-13 to 113°F
Standards
FCC Compliant, cULus - Listed
Wattage Equivalency
40W Incandescent
Color Rendering Index
90+
Bulb Finish
White
Housing Color
White
Lamp Filament
LED
Power Factor
0.91
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
40 watts
Color Selectable
No
UL 1993 Environmental Rating
Damp
Amps
0.033 A

Description

4 Watt - LED Lamp G25 - 3000K - Medium Base - 120 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.