Zoro Homepage

Bulb, LED, 4W, G25, Medium, 120V, White, 50K

  • Mfr # S28595

  • Zoro # G6503062


product price: $10.25
/ea

Key Features

Voltage
120 volts
Watts
4 watts
Bulb Shape
G25
Bulb Housing
Plastic
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28595
Zoro #
G6503062
UPC #
45923285950
Country of Origin
China

Details

Voltage
120 volts
Watts
4 watts
Bulb Shape
G25
Bulb Housing
Plastic
Color Temperature
5000K
Dimmable
Yes
Lumens
360 lumens
Rated Life
25000 hours
Light Technology
LED
Bulb Finish
White
For Enclosed Fixtures
Yes
Color Rendering Index
90+
Bulb Beam Angle
170
Incandescent Wattage Equivalency
40 watts
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-13 degrees fahrenheit

Description

4 Watt - LED Lamp G25 - 5000K - Medium Base - 120 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.