Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 50W, 120V, 50K, Orange, Corncob, Plug

  • Mfr # S28976

  • Zoro # G3945336


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
50W
Bulb Base Type
Plug 2-Prong
Bulb Shape
Corncob
Bulb Housing
High-impact Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28976
Zoro #
G3945336
UPC #
45923289767
Country of Origin
China

Dimensions

Outside Diameter
3.7
Length
5.3
Bulb Dia.
3.7 in

Details

Voltage
120V
Watts
50W
Bulb Base Type
Plug 2-Prong
Bulb Shape
Corncob
Bulb Housing
High-impact Polymer
Color Temperature
5000K
Dimmable
No
Lumens
6000
Rated Life
50000 hrs
Light Technology
LED
Lens Material
Plastic
CRI
80
Weight
3.96
Wattage Equivalency
375 watts
Material
High-impact Polymer
Standards
cULus
Light Color
Natural Light
Color Rendering Index
80
CCT
5000K
IMAP
137.95
Incandescent Equivalent
375W
Bulb Beam Angle
360 Degrees
Operating Temperature
-30C (-22F) to a maximum of +45C (+113F)
Bulb Operating Temp. Range
-30C (-22F) to a maximum of +45C (+113F)
Bulb Finish
Orange
Title 20
Yes
Indoor/Outdoor Usage
Outdoor
Location Rating
Wet
Application
Residential / Commercial
Finish
Orange
Incandescent Wattage Equivalency
375W
Bulb Minimum Starting Temperature
-30C (-22F)
Maximum Operating Temperature
+45C (+113F)
CA Title 20 Compliant
Yes
UL 1993 Environmental Rating
Wet

Description

This SATCO brand bulb is a LED, 50W, 120V, 50K, orange corncob with a plug 2-prong. It is not dimmable and has a lumen output of 6000. It is made of a high-impact polymer and has a plastic lens. It has a weight of 3.96, an outside diameter of 3.7, an IMAP of 137.95, an operating temperature of -30C (-22F) to a maximum of +45C (+113F), and a length of 5.3. It is suitable for residential and commercial applications and has an orange finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.