Zoro Homepage

Bulb, LED, 5.5W, 120V, A15, E17, 27K

  • Mfr # S9064

  • Zoro # G6061367


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Voltage
120v
Watts
5.5W
Bulb Shape
A15
Color Temperature
2700K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9064
Zoro #
G6061367
UPC #
045923090646
Country of Origin
China

Dimensions

Length
3.48 in.

Details

Item
Bulb,LED,5.5W,120V,A15,E17,27K
Voltage
120v
Watts
5.5W
Bulb Base Type
Intermediate (E17)
Bulb Shape
A15
Color Temperature
2700K
Dimmable
Yes
Lumens
450 lumens
Rated Life
25,000 hr
Light Technology
LED
Bulb Technology
LED
Light Distribution
230 Degrees Beam Spread
Average Bulb Life
25,000 hr.
Bulb Color Temp.
2700K
Color Rendering Index
80+
Bulb Beam Angle
230 deg
Bulb Finish
Frosted
Indoor/Outdoor Usage
Indoor
For Enclosed Fixtures
Yes
Light Color
Warm White
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
40 watts
Maximum Operating Temperature
113 degrees fahrenheit

Description

Bulb,LED,5.5W,120V,A15,E17,27K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.