Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 5.5W, 120V, A15, E17, 40K

  • Mfr # S9067

  • Zoro # G6061382


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Voltage
120v
Watts
5.5W
Bulb Shape
A15
Color Temperature
4000K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9067
Zoro #
G6061382
UPC #
045923090677
Country of Origin
China

Dimensions

Length
3.48 in.

Details

Item
Bulb,LED,5.5W,120V,A15,E17,40K
Voltage
120v
Watts
5.5W
Bulb Base Type
Intermediate (E17)
Bulb Shape
A15
Color Temperature
4000K
Dimmable
Yes
Lumens
450 lumens
Rated Life
25,000 hr
Light Technology
LED
Light Distribution
230 Degrees Beam Spread
Bulb Technology
LED
Bulb Color Temp.
4000K
Average Bulb Life
25,000 hr.
Bulb Finish
Frosted
Bulb Beam Angle
230 deg.
Indoor/Outdoor Usage
Indoor
Color Rendering Index
80+
For Enclosed Fixtures
Yes
Light Color
Cool White
Incandescent Wattage Equivalency
40 watts
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-13 degrees fahrenheit

Description

Bulb,LED,5.5W,120V,A15,E17,40K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.