Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 5.5W, 120V, A15, E17, 50K

  • Mfr # S9068

  • Zoro # G6061358


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Voltage
120v
Watts
5.5W
Bulb Shape
A15
Color Temperature
5000K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9068
Zoro #
G6061358
UPC #
045923090684
Country of Origin
China

Dimensions

Length
3.48 in.

Details

Item
Bulb,LED,5.5W,120V,A15,E17,50K
Voltage
120v
Watts
5.5W
Bulb Base Type
Intermediate (E17)
Bulb Shape
A15
Color Temperature
5000K
Dimmable
Yes
Lumens
450 lumens
Rated Life
25,000 hr
Light Technology
LED
Light Distribution
230 Degrees Beam Spread
Average Bulb Life
25,000 hr.
Bulb Color Temp.
5000K
Bulb Technology
LED
Color Rendering Index
80+
Bulb Beam Angle
230
Indoor/Outdoor Usage
Indoor
Bulb Finish
Frost
For Enclosed Fixtures
Yes
Standards
cULus - Certified;cULus - Listed
Incandescent Wattage Equivalency
40 watts
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-13 degrees fahrenheit

Description

Bulb,LED,5.5W,120V,A15,E17,50K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.