Zoro Homepage

Bulb, LED, 5W, 2700K, 120V, White, E26, 2CD, A15, PK 2

  • Mfr # S21733

  • Zoro # G6504444


product price: $7.95
/pk 2, $3.98/ea

Key Features

Voltage
120 volts
Watts
5 watts
Bulb Shape
A15
Bulb Housing
Plastic
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21733
Zoro #
G6504444
UPC #
45923217333
Country of Origin
China

Dimensions

Length
3.63 in.

Details

Voltage
120 volts
Watts
5 watts
Bulb Shape
A15
Bulb Housing
Plastic
Color Temperature
2700K
Dimmable
Yes
Lumens
450 lumens
Rated Life
15000 hours
Light Technology
LED
Bulb Finish
White
Standards
cULus
Color Rendering Index
80+
Bulb Beam Angle
360
For Enclosed Fixtures
Yes
Incandescent Wattage Equivalency
40 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
40 degrees celsius

Description

5-Watt A15 LED Lamp - White Medium Base 2700K 120 Volts Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.