Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 60W, 120V, 50K, Orange, Corncob, Plug

  • Mfr # S38939

  • Zoro # G3945668


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
60W
Bulb Base Type
Plug 3-Prong
Bulb Shape
Corncob
Bulb Housing
Plastic / Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S38939
Zoro #
G3945668
UPC #
45923389399
Country of Origin
China

Dimensions

Outside Diameter
5.12
Length
9.2
Bulb Dia.
5.12

Details

Voltage
120V
Watts
60W
Bulb Base Type
Plug 3-Prong
Bulb Shape
Corncob
Bulb Housing
Plastic / Steel
Color Temperature
5000K
Dimmable
No
Lumens
6000
Rated Life
50000 hrs
Light Technology
LED
Incandescent Equivalent
300W
Color Rendering Index
80
Standards
cULus
Location Rating
Damp
Bulb Operating Temp. Range
-30C (-22F) to a maximum of +45C (+113F)
Lens Material
Plastic
IMAP
86.95
Light Color
Natural Light
Title 20
Yes
CRI
80
Weight
2.77
Bulb Finish
Orange
Bulb Beam Angle
360 Degrees
Material
Steel and Plastic
CCT
5000K
Wattage Equivalency
300 watts
Operating Temperature
-30C (-22F) to a maximum of +45C (+113F)
Finish
Orange
Indoor/Outdoor Usage
Indoor
Application
Residential / Commercial
Bulb Minimum Starting Temperature
-22 degrees fahrenheit
Incandescent Wattage Equivalency
300W
Maximum Operating Temperature
140 degrees fahrenheit
CA Title 20 Compliant
Yes
UL 1993 Environmental Rating
Damp

Description

Satco's S38939 60W LED Hi-lumen temporary Hi-Bay caged lamp offers natural light with a 360 degree beam spread and a 3-prong plug. It features an integrated cord and 3-prong plug with a hook. The lamp's high lumen count provides superior illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.