Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 6W, 120V, A19, Base E26, 30K

  • Mfr # S29831

  • Zoro # G6060323


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Voltage
120v
Watts
6W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S29831
Zoro #
G6060323
UPC #
045923298318
Country of Origin
China

Dimensions

Length
4.331 in.

Details

Item
Bulb,LED,6W,120V,A19,Base E26,30K
Voltage
120v
Watts
6W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Color Temperature
3000K
Dimmable
Yes
Lumens
480 lumens
Rated Life
25,000 hr
Light Technology
LED
Bulb Color Temp.
3000K
Bulb Technology
LED
Light Distribution
Omnidirectional, 220 Degrees Beam Spread
Average Bulb Life
25,000 hr.
Bulb Finish
Frosted
Bulb Beam Angle
220 deg.
Color Rendering Index
80+
For Enclosed Fixtures
Yes
Standards
cULus - Certified;cULus - Listed
Indoor/Outdoor Usage
Indoor
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
40 watts

Description

Bulb,LED,6W,120V,A19,Base E26,30K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.