Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 6W, 120V, A19, Base E26, 50K

  • Mfr # S29834

  • Zoro # G6060369


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Voltage
120v
Watts
6W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29834
Zoro #
G6060369
UPC #
045923298349
Country of Origin
China

Dimensions

Length
4.331 in.

Details

Item
Bulb,LED,6W,120V,A19,Base E26,50K
Voltage
120v
Watts
6W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Color Temperature
5000K
Dimmable
Yes
Lumens
480 lumens
Rated Life
25,000 hr
Light Technology
LED
Bulb Color Temp.
5000K
Light Distribution
Omnidirectional, 220 Degrees Beam Spread
Bulb Technology
LED
Average Bulb Life
25,000 hr.
Indoor/Outdoor Usage
Indoor
Color Rendering Index
80+
Bulb Beam Angle
220
For Enclosed Fixtures
Yes
Bulb Finish
Frosted
Light Color
Natural Light
Incandescent Wattage Equivalency
40 watts
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-13 degrees fahrenheit

Description

Bulb,LED,6W,120V,A19,Base E26,50K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.