Zoro Homepage

Bulb, LED, 6W, 230V, A19, E27, 30K

  • Mfr # S9661

  • Zoro # G6061951


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Voltage
230V
Watts
6W
Bulb Base Type
European Medium (E27)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9661
Zoro #
G6061951
UPC #
045923096617
Country of Origin
China

Dimensions

Length
4.449 in.

Details

Item
Bulb,LED,6W,230V,A19,E27,30K
Voltage
230V
Watts
6W
Bulb Base Type
European Medium (E27)
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
No
Lumens
470 lumens
Rated Life
25,000 hr
Light Technology
LED
Light Distribution
220 Degrees Beam Spread
Bulb Technology
LED
Bulb Color Temp.
3000K
Average Bulb Life
25,000 hr.
Bulb Finish
Frosted
Color Rendering Index
80+
Bulb Beam Angle
220 deg.
Light Color
Warm White
Incandescent Wattage Equivalency
40 watts
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit

Description

Bulb,LED,6W,230V,A19,E27,30K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.