Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 6W, 2700K, 120V, Clear, E26, 2CD, CA10, PK 2

  • Mfr # S21727

  • Zoro # G6504785


product price: $8.95
/pk 2, $4.48/ea

Key Features

Voltage
120V
Watts
5.5W
Bulb Shape
CA10
Color Temperature
Warm White
Dimmable
Yes-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21727
Zoro #
G6504785
UPC #
45923217272
Country of Origin
China

Dimensions

Length
3.88 in

Details

Item
Candle
Voltage
120V
Watts
5.5W
Bulb Base Type
Medium (E26)
Bulb Shape
CA10
Color Temperature
Warm White
Dimmable
Yes-Dimmable
Lumens
500 lumens
Rated Life
15000 hours
Light Technology
LED
For Enclosed Fixtures
Yes
Bulb Finish
Clear
Wattage Equivalency
60 watts
Standards
cULus
Bulb Beam Angle
360 Degrees
Color Rendering Index
80
Light Color
Warm White
Bulb Operating Temp. Range
-20C (-4F) to +40C (+104F)
Lamp Filament
LED Filament
Features
Lensed Lamp
Power Factor
0.9
Maximum Operating Temperature
40 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
60W
UL 1993 Environmental Rating
Damp
Amps
0.046 A

Description

5.5-Watt CA10 LED Lamp - Clear Medium Base 2700K 120 Volts Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.