Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 6W, A19, Medium, 120V, Frosted White, 30K, 4PK

  • Mfr # S28558

  • Zoro # G6504182


product price: $10.99
/pk 4, $2.75/ea

Key Features

Voltage
120 volts
Watts
5.5 watts
Bulb Housing
Plastic
Lumens
450 lumens
Rated Life
15000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28558
Zoro #
G6504182
UPC #
45923285585
Country of Origin
China

Dimensions

Length
4.331 in.

Details

Voltage
120 volts
Watts
5.5 watts
Bulb Housing
Plastic
Color Temperature
3000K
Lumens
450 lumens
Rated Life
15000 hours
Light Technology
LED
Color Rendering Index
90+
Bulb Finish
Frosted
Bulb Beam Angle
220
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
40 watts

Description

5.5 Watts - A19 LED - Frosted - 3000K - Medium Base - 120 Volts - 4-Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.