Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 6W, A19, Medium, 27K, Non-Dim

  • Mfr # S11402

  • Zoro # G5196288


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Voltage
120 volts
Watts
5.8W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11402
Zoro #
G5196288
UPC #
45923114021
Country of Origin
China

Dimensions

Length
4.331 in

Details

Item
Type A
Voltage
120 volts
Watts
5.8W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Acrylic
Color Temperature
Warm White
Dimmable
Non-Dimmable
Lumens
450 lumens
Rated Life
10000 hours
Light Technology
LED
Color Rendering Index
80
Bulb Finish
White
Wattage Equivalency
40 watts
Bulb Operating Temp. Range
-25C (-13F) to +45C (+113F)
For Enclosed Fixtures
Yes
Standards
cULus - Listed
Bulb Beam Angle
220 Degrees
Features
Lensed Lamp
Operating Frequency
60 Hz
Power Factor
0.55
Housing Color
White
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
40W
Maximum Operating Temperature
113 degrees fahrenheit
UL 1993 Environmental Rating
Damp
Amps
0.048A

Description

5.8 Watt A19 LED Lamp 2700K Medium Base 220 Degree Beam Spread 120 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.