Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 6W, A19, Medium, 30K, Non-Dim

  • Mfr # S11403

  • Zoro # G5196251


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Voltage
120 volts
Watts
5.8W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11403
Zoro #
G5196251
UPC #
45923114038
Country of Origin
China

Dimensions

Length
4.331 in

Details

Item
Type A
Voltage
120 volts
Watts
5.8W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Acrylic
Color Temperature
Warm White
Dimmable
Non-Dimmable
Lumens
450 lumens
Rated Life
10000 hours
Light Technology
LED
Wattage Equivalency
40 watts
Bulb Operating Temp. Range
-25C (-13F) to +45C (+113F)
Color Rendering Index
80
Light Color
Soft White
Bulb Beam Angle
220 Degrees
Bulb Finish
White
Standards
cULus - Listed
For Enclosed Fixtures
Yes
Features
Lensed Lamp
Power Factor
0.55
Housing Color
White
Operating Frequency
60 Hz
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
40W
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
UL 1993 Environmental Rating
Damp
Amps
0.048A

Description

5.8 Watt A19 LED Lamp 3000K Medium Base 220 Degree Beam Spread 120 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.