Zoro Homepage

Bulb, LED, 6W, A19, Medium, 40K, Non-Dim

  • Mfr # S11404

  • Zoro # G5196470


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Voltage
120 volts
Watts
5.8 watts
Bulb Housing
Acrylic
Lumens
450 lumens
Rated Life
10000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11404
Zoro #
G5196470
UPC #
45923114045
Country of Origin
China

Details

Voltage
120 volts
Watts
5.8 watts
Bulb Housing
Acrylic
Color Temperature
4000 kelvins
Lumens
450 lumens
Rated Life
10000 hours
Light Technology
LED
Bulb Beam Angle
220
Light Color
Cool White
Color Rendering Index
80+
For Enclosed Fixtures
Yes
Bulb Finish
Frosted
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
40 watts

Description

5.8 Watt A19 LED Lamp 4000K Medium Base 220 Degree Beam Spread 120 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.