Zoro Homepage

Bulb, LED, 6W, PL, 120V-277V, 27K, GX23, No

  • Mfr # S28725

  • Zoro # G3945272


product price: $13.55
/ea

Key Features

Voltage
120V-277V
Watts
6W
Bulb Base Type
GX23
Bulb Shape
PL
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28725
Zoro #
G3945272
UPC #
45923287251
Country of Origin
China

Dimensions

Length
7.09
Outside Diameter
1.28
Bulb Dia.
1.28

Description

6 Watt LED PL 2-Pin - 2700K - 600 Lumens - GX23 Base - 50000 Average Rated Hours - 360 Degree Beam Angle - 120-277 Volts - Type B - Ballast Bypass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.