Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 6W, PL, 120V-277V, 35K, GX23, No

  • Mfr # S28727

  • Zoro # G3945406


product price: $13.55
/ea

Key Features

Voltage
120V-277V
Watts
6W
Bulb Base Type
GX23
Bulb Shape
PL
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28727
Zoro #
G3945406
UPC #
45923287275
Country of Origin
China

Dimensions

Length
7.09
Outside Diameter
1.28
Bulb Dia.
1.28

Details

Voltage
120V-277V
Watts
6W
Bulb Base Type
GX23
Bulb Shape
PL
Bulb Housing
Plastic
Color Temperature
3500K
Dimmable
Non-Dimmable
Lumens
600
Rated Life
50000 hrs
Light Technology
LED
Lens Material
Plastic
Location Rating
Damp
IMAP
10.95
Closet Rated
Suitable for closet installations
Finish
White
Weight
0.75
Wattage Equivalency
40 watts
Material
Plastic
For Enclosed Fixtures
Yes
Title 20
Lawful for sale in California
Bulb Beam Angle
360 Degrees
Color Rendering Index
80
CCT
3500K
Application
Residential / Commercial
Incandescent Equivalent
40W
Standards
cETLus
CRI
80
Light Color
Neutral White
DLC Approved
No
Bulb Finish
White
Bulb Operating Temp. Range
-25C (-13F) to a maximum of +45C (+113F)
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
Incandescent Wattage Equivalency
40W
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
UL 1993 Environmental Rating
Damp
CA Title 20 Compliant
Lawful for sale in California

Description

6 Watt LED PL 2-Pin - 3500K - 600 Lumens - GX23 Base - 50000 Average Rated Hours - 360 Degree Beam Angle - 120-277 Volts - Type B - Ballast Bypass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.