Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 6W, R20, Medium, 120V, Frosted White, 30K

  • Mfr # S28577

  • Zoro # G6501757


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Voltage
120 volts
Watts
6 watts
Color Temperature
3000K
Dimmable
Yes
Lumens
525 lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28577
Zoro #
G6501757
UPC #
45923285776
Country of Origin
China

Details

Voltage
120 volts
Watts
6 watts
Color Temperature
3000K
Dimmable
Yes
Lumens
525 lumens
Rated Life
25000 hours
Light Technology
LED
Indoor/Outdoor Usage
Indoor
Bulb Finish
Frosted
Light Color
Warm White
Color Rendering Index
90+
Bulb Beam Angle
107
Incandescent Wattage Equivalency
45 watts
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit

Description

6 Watt - R20 LED Lamp - 3000K - Medium Base - 120 Volts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.