Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 6W, R20, Medium, 120V, Frosted White, 50K

  • Mfr # S28619

  • Zoro # G6502947


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Voltage
120V
Watts
6 W
Bulb Base Type
E26 (Medium)
Bulb Shape
R20
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28619
Zoro #
G6502947
UPC #
045923286193
Country of Origin
China

Dimensions

Length
3.94 in
Bulb Dia.
2-1/2 in

Details

Voltage
120V
Watts
6 W
Bulb Base Type
E26 (Medium)
Bulb Shape
R20
Bulb Housing
Plastic
Color Temperature
5000K
Dimmable
Yes
Lumens
525
Rated Life
25000 hr
Light Technology
LED
Indoor/Outdoor Usage
Indoor
Bulb Beam Angle
107 Degrees
Type
Reflector
Bulb Finish
Frost
Color Rendering Index
90+
Light Color
Natural Light
Wattage Equivalency
50W Incandescent
Energy Star Compliant
Yes
For Enclosed Fixtures
No
Bulb Operating Temp. Range
-13 to 113°F
Standards
FCC Compliant, cULus - Listed
Candle Power
180
Housing Color
Gray
Lamp Filament
LED
Power Factor
0.94
Color Selectable
No
Incandescent Wattage Equivalency
45 watts
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
UL 1993 Environmental Rating
Damp
Amps
0.05 A

Description

6 Watt - R20 LED Lamp - 5000K - Medium Base - 120 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.