Zoro Homepage

Bulb, LED, 7W, 3000K, 120V, Opaque, GU10, MR16, PK 2

  • Mfr # S21743

  • Zoro # G6504076


product price: $10.49
/pk 2, $5.25/ea

Key Features

Voltage
120 volts
Watts
5.5 watts
Bulb Base Type
GU10
Dimmable
Yes
Lumens
500 lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21743
Zoro #
G6504076
UPC #
45923217432
Country of Origin
China

Details

Voltage
120 volts
Watts
5.5 watts
Bulb Base Type
GU10
Color Temperature
3000K
Dimmable
Yes
Lumens
500 lumens
Rated Life
25000 hours
Light Technology
LED
Bulb Beam Angle
40 degrees
Color Rendering Index
80+
Light Color
Warm White
For Enclosed Fixtures
Yes
Incandescent Wattage Equivalency
50 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius

Description

6.5-Watt MR16 LED Lamp - GU10 Base 3000K 120 Volts 40 Degree Beam Spread 2-Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.