Zoro Homepage

Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 35K

  • Mfr # S28547

  • Zoro # G6504042


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Voltage
120 volts
Watts
7.5 watts
Color Temperature
3500 kelvins
Dimmable
Yes
Lumens
650 lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28547
Zoro #
G6504042
UPC #
45923285479
Country of Origin
China

Details

Voltage
120 volts
Watts
7.5 watts
Color Temperature
3500 kelvins
Dimmable
Yes
Lumens
650 lumens
Rated Life
25000 hours
Light Technology
LED
Indoor/Outdoor Usage
Indoor
Color Rendering Index
90+
Bulb Finish
Frosted
Bulb Beam Angle
105
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
65 watts
Maximum Operating Temperature
113 degrees fahrenheit

Description

7.5 Watt - BR30 LED Lamp - 3500K - Medium Base - 120 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.