Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 40K

  • Mfr # S28492

  • Zoro # G6503236


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Voltage
120V
Watts
7.5W
Bulb Base Type
Medium (E26)
Bulb Shape
BR30
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28492
Zoro #
G6503236
UPC #
45923284922
Country of Origin
China

Dimensions

Length
5.19 in

Details

Item
Reflector
Voltage
120V
Watts
7.5W
Bulb Base Type
Medium (E26)
Bulb Shape
BR30
Bulb Housing
Plastic
Color Temperature
Cool White
Dimmable
Yes-Dimmable
Lumens
650 lumens
Rated Life
25000 hours
Light Technology
LED
Color Rendering Index
90+
Bulb Beam Angle
105 Degrees
Indoor/Outdoor Usage
Indoor
Bulb Finish
Frost
Standards
cULus - Listed
Replaces
S8492
Light Color
Cool White
Wattage Equivalency
65 watts
For Enclosed Fixtures
No
Bulb Operating Temp. Range
-25C (-13F) to +45C (+113F)
Power Factor
0.92
Features
Lensed Lamp
Candle Power
220
Housing Color
Gray
Incandescent Wattage Equivalency
65W
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
UL 1993 Environmental Rating
Damp
Amps
0.063A

Description

7.5 Watt - BR30 LED Lamp - 4000K - Medium Base - 120 Volts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.