Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 50K

  • Mfr # S28596

  • Zoro # G6504602


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Voltage
120V
Watts
7.5 W
Bulb Base Type
E26 (Medium)
Bulb Shape
BR30
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28596
Zoro #
G6504602
UPC #
045923285967
Country of Origin
China

Dimensions

Length
5.157 in
Bulb Dia.
3.74 in

Details

Voltage
120V
Watts
7.5 W
Bulb Base Type
E26 (Medium)
Bulb Shape
BR30
Bulb Housing
Plastic
Color Temperature
5000K
Dimmable
Yes
Lumens
650
Rated Life
25000 hr
Light Technology
LED
Standards
FCC Compliant, cULus - Listed
Wattage Equivalency
65W Incandescent
Light Color
Natural Light
Bulb Beam Angle
105 Degrees
Energy Star Compliant
Yes
Color Rendering Index
90+
For Enclosed Fixtures
No
Replaces
S8596
Bulb Finish
Frost
Indoor/Outdoor Usage
Indoor
Bulb Operating Temp. Range
-13 to 113°F
Type
Reflector
Lamp Filament
LED
Housing Color
Gray
Power Factor
0.92
Candle Power
220
Color Selectable
No
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
65 watts
Maximum Operating Temperature
113 degrees fahrenheit
UL 1993 Environmental Rating
Damp
Amps
0.063 A

Description

7.5 Watt - BR30 LED Lamp - 5000K - Medium Base - 120 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.