Zoro Homepage

Bulb, LED, 9.8W, 120V, A19, Base E26, 27K

  • Mfr # S29835

  • Zoro # G6060457


product price: $4.35
/ea

Key Features

Voltage
120v
Watts
9.8W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Bulb Housing
Metal / Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29835
Zoro #
G6060457
UPC #
045923298356
Country of Origin
China

Dimensions

Length
4.331 inches

Details

Item
Bulb,LED,9.8W,120V,A19,Base E26,27K
Voltage
120v
Watts
9.8W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Bulb Housing
Metal / Plastic
Color Temperature
2700K
Dimmable
Yes
Lumens
800 lumens
Rated Life
25,000 hr
Light Technology
LED
Light Distribution
Omnidirectional, 220 Degrees Beam Spread
Bulb Beam Angle
220 degrees
Color Rendering Index
80+
Bulb Finish
Frosted
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor
Light Color
Warm White
Incandescent Wattage Equivalency
60 watts
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit

Description

Bulb,LED,9.8W,120V,A19,Base E26,27K

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.