Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 9.8W, 120V, A19, Base E26, 40K

  • Mfr # S29838

  • Zoro # G6060439


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Voltage
120v
Watts
9.8W
Bulb Shape
A19
Color Temperature
4000K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29838
Zoro #
G6060439
UPC #
045923298387
Country of Origin
China

Dimensions

Length
4.331 in.

Details

Item
Bulb,LED,9.8W,120V,A19,Base E26,40K
Voltage
120v
Watts
9.8W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Color Temperature
4000K
Dimmable
Yes
Lumens
800 lumens
Rated Life
25,000 hr
Light Technology
LED
Bulb Color Temp.
4000K
Light Distribution
Omnidirectional, 220 Degrees Beam Spread
Average Bulb Life
25,000 hr.
Bulb Technology
LED
Color Rendering Index
80+
Indoor/Outdoor Usage
Indoor
Bulb Finish
Frosted
For Enclosed Fixtures
Yes
Bulb Beam Angle
220 deg.
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
60 watts

Description

Bulb,LED,9.8W,120V,A19,Base E26,40K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.