Zoro Homepage

Bulb, LED, 9W, A19, Medium, 27K, Non-Dim,

  • Mfr # S11412

  • Zoro # G5196260


product price: $151.99
/pk 100, $1.52/ea
Free Shipping & Returns

Key Features

Voltage
120 volts
Watts
9 watts
Rated Life
10000 hours
Light Technology
LED
For Enclosed Fixtures
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11412
Zoro #
G5196260
UPC #
45923114120
Country of Origin
China

Details

Voltage
120 volts
Watts
9 watts
Color Temperature
2700K
Lumens
760 lumens
Rated Life
10000 hours
Light Technology
LED
For Enclosed Fixtures
Yes
Color Rendering Index
80+
Bulb Finish
Frosted
Bulb Beam Angle
220 degrees
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
60 watts
Maximum Operating Temperature
45 degrees celsius

Description

9 Watt A19 LED - 2700K - Medium Base - 220 Degree Beam Spread - 100-Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.