Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 9W, A19, Medium, 40K, Non-Dim,

  • Mfr # S11413

  • Zoro # G5196312


product price: $154.99
/pk 100, $1.55/ea
Free Shipping & Returns

Key Features

Voltage
120 volts
Watts
9 watts
Bulb Shape
A19
Rated Life
10000 hours
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11413
Zoro #
G5196312
UPC #
45923114137
Country of Origin
China

Details

Voltage
120 volts
Watts
9 watts
Bulb Shape
A19
Color Temperature
4000K
Lumens
760 lumens
Rated Life
10000 hours
Light Technology
LED
For Enclosed Fixtures
Yes
Bulb Finish
Frosted
Color Rendering Index
80+
Bulb Beam Angle
220
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Incandescent Wattage Equivalency
60 watts
Maximum Operating Temperature
113 degrees fahrenheit

Description

9 Watt A19 LED - 4000K - Medium Base - 220 Degree Beam Spread - 100-Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.