Zoro Homepage

Bulb, LED, 9W, PL, G24d (2-Pin) Base, LED CFL Replacements Pin Based

  • Mfr # S8534

  • Zoro # G0969168


product price: $12.99
/ea

Key Features

Voltage
120V-277V
Watts
9 W
Bulb Shape
PL
Dimmable
No
Lumens
1000 lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8534
Zoro #
G0969168
UPC #
045923085345
Country of Origin
China

Dimensions

Length
6.63 in.

Details

Item
Compact LED Bulb
Voltage
120V-277V
Watts
9 W
Bulb Base Type
2-Pin (G24d)
Bulb Shape
PL
Color Temperature
5000K
Dimmable
No
Lumens
1000 lumens
Rated Life
50000 hours
Light Technology
LED
Bulb Beam Angle
120 Deg.
Color Rendering Index
80+
For Enclosed Fixtures
Yes
Wattage Equivalency
3800W HAL
Bulb Finish
Frosted
Light Color
Natural Light
Dimming Method
No Dimming
Dimming Type
No Dimming
Incandescent Wattage Equivalency
40 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius

Description

Bulb,LED,9W,PL,G24d,2-Pin,Base,LED CFL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.