Zoro Homepage

Bulb, LED, A19, 10W, 30K, Medium, 220

  • Mfr # S11410

  • Zoro # G5196437


product price: $20.99
/pk 10, $2.10/ea

Key Features

Voltage
120V
Watts
9.5 W
Bulb Base Type
E26 (Medium)
Bulb Shape
A19
Bulb Housing
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11410
Zoro #
G5196437
UPC #
045923114106
Country of Origin
China

Dimensions

Length
4.41 in
Bulb Dia.
2.38 in

Details

Voltage
120V
Watts
9.5 W
Bulb Base Type
E26 (Medium)
Bulb Shape
A19
Bulb Housing
Acrylic
Color Temperature
3000K
Dimmable
No
Lumens
760
Rated Life
10000 hr
Light Technology
LED
Color Rendering Index
90
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-4 to 113°F
Type
Type A
Bulb Finish
Frost
Standards
FCC Compliant, cULus
Bulb Beam Angle
220 Degrees
Indoor/Outdoor Usage
Indoor
Energy Star Compliant
No
Wattage Equivalency
60W Incandescent
Light Color
Warm White
Power Factor
0.82
Housing Color
White
Lamp Filament
LED
Operating Frequency
60 Hz
Incandescent Wattage Equivalency
60 watts
Color Selectable
No
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Amps
0.079 A
UL 1993 Environmental Rating
Damp

Description

9.5 Watt A19 LED - 3000K - Medium Base - 220 Degree Beam Spread - 10-Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.