Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, A19, 10W, 50K, Medium, 220

  • Mfr # S11411

  • Zoro # G5196428


product price: $20.99
/pk 10, $2.10/ea

Key Features

Voltage
120 volts
Watts
9.5 watts
Bulb Shape
A19
Bulb Housing
Acrylic
Rated Life
10000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S11411
Zoro #
G5196428
UPC #
45923114113
Country of Origin
China

Details

Voltage
120 volts
Watts
9.5 watts
Bulb Shape
A19
Bulb Housing
Acrylic
Color Temperature
5000K
Lumens
760 lumens
Rated Life
10000 hours
Light Technology
LED
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor
Bulb Beam Angle
220 degrees
Standards
cULus - Certified;cULus - Listed
Bulb Finish
Frosted
Color Rendering Index
90+
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
60 watts

Description

9.5 Watt A19 LED - 5000K - Medium Base - 220 Degree Beam Spread - 10-Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.