Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, BR30, 9W, Medium, 27K,

  • Mfr # S11420

  • Zoro # G5196157


product price: $29.95
/pk 6, $4.99/ea

Key Features

Voltage
120V
Watts
8.7W
Bulb Base Type
Medium
Bulb Shape
BR30
Bulb Housing
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S11420
Zoro #
G5196157
UPC #
45923114205
Country of Origin
China

Dimensions

Length
5.13 in

Details

Item
Reflector
Voltage
120V
Watts
8.7W
Bulb Base Type
Medium
Bulb Shape
BR30
Bulb Housing
Acrylic
Color Temperature
2700K
Dimmable
Yes
Lumens
700L
Rated Life
25000 hrs
Light Technology
LED
For Enclosed Fixtures
Yes
Bulb Finish
Frost
Light Color
Warm White
Bulb Beam Angle
100 Degrees
Color Rendering Index
90
Indoor/Outdoor Usage
Indoor
Wattage Equivalency
65 watts
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Standards
cULus
Features
Lensed Lamp
Power Factor
0.93
Operating Frequency
60 Hz
Housing Color
White
Incandescent Wattage Equivalency
65W
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Amps
0.073A
UL 1993 Environmental Rating
Damp

Description

8.7 Watt - BR30 LED - 2700K - Medium Base - 120 Volts - 6-Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.