Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, ED28, 110W, 100V-277V, Corncob, 3000K

  • Mfr # S28937

  • Zoro # G3944557


product price: $170.95
/ea
Free Shipping & Returns

Key Features

Voltage
100V-277V
Watts
110W
Bulb Base Type
Mogul Extended
Bulb Shape
Corncob
Bulb Housing
Aluminum / Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28937
Zoro #
G3944557
UPC #
045923289378
Country of Origin
China

Dimensions

Length
11.13
Outside Diameter
4.38
Bulb Dia.
4.38

Details

Voltage
100V-277V
Watts
110W
Bulb Base Type
Mogul Extended
Bulb Shape
Corncob
Bulb Housing
Aluminum / Plastic
Color Temperature
3000K
Dimmable
Yes
Lumens
14300
Rated Life
50000 hrs
Light Technology
LED
Lens Material
Plastic
Material
Aluminum, Plastic
CCT
3000K
Bulb Finish
White
Wattage Equivalency
750 watts
Standards
cULus
Color Rendering Index
83
Title 24
No
Light Color
Warm White
IMAP
166.95
For Enclosed Fixtures
Yes
Weight
3.67
Bulb Operating Temp. Range
-30C (-22F) to a maximum of +45C (+113F)
Location Rating
Damp
Bulb Beam Angle
180 Degrees
Finish
White
Application
Residential / Commercial
Indoor/Outdoor Usage
Outdoor
Incandescent Equivalent
750W
CRI
83
Operating Temperature
-30C (-22F) to a maximum of +45C (+113F)
Incandescent Wattage Equivalency
750W
Bulb Minimum Starting Temperature
-22 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
CEC Title 24
No
UL 1993 Environmental Rating
Damp

Description

110 Watt Led Hi-Lumen Shoe Box Style Lamp For Commercial Fixture Applications - 3000K - Mogul Extended Base - 100-277 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.