Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, ED28, 30W, E26, 100V-277V, 2700K, 3840L

  • Mfr # S39768

  • Zoro # G3945519


product price: $65.19
/ea

Key Features

Voltage
100V-277V
Watts
30W
Bulb Base Type
Medium
Bulb Shape
Corncob
Bulb Housing
Aluminum / Steel / Thermo Plastic (PBT)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S39768
Zoro #
G3945519
UPC #
45923397684
Country of Origin
China

Dimensions

Length
6.69
Outside Diameter
3.35
Bulb Dia.
3.35 in

Details

Voltage
100V-277V
Watts
30W
Bulb Base Type
Medium
Bulb Shape
Corncob
Bulb Housing
Aluminum / Steel / Thermo Plastic (PBT)
Color Temperature
2700K
Dimmable
No
Lumens
3840
Rated Life
50000 hrs
Light Technology
LED
Title 20
Yes
CRI
80
Material
Aluminum, Steel, and Thermo Plastic
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Finish
White
Incandescent Equivalent
200W
Location Rating
Damp
Finish
White
CCT
2700K
Lens Material
Polycarbonate
Bulb Beam Angle
120/150/260 Degrees
Operating Temperature
-20C (-4F) to a maximum of +65C (+149F)
For Enclosed Fixtures
Yes
Weight
1.37
Application
Residential / Commercial
Color Rendering Index
80
Standards
cULus Classified
IMAP
56.95
Bulb Operating Temp. Range
-20C (-4F) to a maximum of +65C (+149F)
Wattage Equivalency
200 watts
Incandescent Wattage Equivalency
200W
Maximum Operating Temperature
65 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
CA Title 20 Compliant
Yes
UL 1993 Environmental Rating
Damp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.