Zoro Homepage

Bulb, LED, ED28, 60W, EX39, 100V-277V, 2700K, 7680L

  • Mfr # S39799

  • Zoro # G3944581


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Voltage
100V-277V
Watts
60W
Bulb Base Type
Mogul Extended
Bulb Shape
Corncob
Bulb Housing
Aluminum / Steel / Thermo Plastic (PBT)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S39799
Zoro #
G3944581
UPC #
45923397998
Country of Origin
China

Dimensions

Length
7.76
Outside Diameter
4.13
Bulb Dia.
4.13

Details

Voltage
100V-277V
Watts
60W
Bulb Base Type
Mogul Extended
Bulb Shape
Corncob
Bulb Housing
Aluminum / Steel / Thermo Plastic (PBT)
Color Temperature
2700K
Dimmable
No
Lumens
7680
Rated Life
50000 hrs
Light Technology
LED
Operating Temperature
-20C (-4F) to a maximum of +65C (+149F)
Standards
cULus Classified
DLC Approved
Yes
Indoor/Outdoor Usage
Indoor;Outdoor
Lens Material
Polycarbonate
Bulb Finish
White
Location Rating
Damp
Bulb Operating Temp. Range
-20C (-4F) to a maximum of +65C (+149F)
Application
Residential / Commercial
CRI
80
Material
Aluminum, Steel, and Thermo Plastic
Color Rendering Index
80
For Enclosed Fixtures
Yes
Incandescent Equivalent
500W
IMAP
78.95
Weight
2.05
Finish
White
Wattage Equivalency
500 watts
CCT
2700K
Bulb Beam Angle
120/150/260 Degrees
Maximum Operating Temperature
65 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
500W
UL 1993 Environmental Rating
Damp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.