Zoro Homepage

Bulb, LED, Filament, 8W, 120V, 800L, 2700K, Soft

  • Mfr # S11356

  • Zoro # G3944636


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Voltage
120V
Watts
8W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Metal / Plastic / Electronic Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11356
Zoro #
G3944636
UPC #
045923113567
Country of Origin
China

Dimensions

Outside Diameter
2.36
Length
4.3
Bulb Dia.
2.36

Details

Voltage
120V
Watts
8W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Metal / Plastic / Electronic Components
Color Temperature
2700K
Dimmable
Yes - Dimmable
Lumens
800
Rated Life
15000 hrs
Light Technology
LED
Weight
0.1012
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
Material
LED, plastic, metal, electronic components
CRI
90
CCT
2700K
Title 20
Yes
Location Rating
Damp
Bulb Operating Temp. Range
-20C (-4F) to a maximum of +45C (+113F)
Incandescent Equivalent
60W
For Enclosed Fixtures
Yes
DLC Approved
No
Color Rendering Index
90
Standards
cULus
Bulb Finish
Soft White
Wattage Equivalency
60 watts
Finish
Soft White
Light Color
Warm White
Application
Residential / Commercial
IMAP
7.95
Lens Material
Plastic
Bulb Beam Angle
320 Degrees
Incandescent Wattage Equivalency
60W
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
UL 1993 Environmental Rating
Damp
CA Title 20 Compliant
Yes

Description

8 Watt A19 LED Lamp - Soft White 2700K Medium Base 120 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.