Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, T8, LED, 26W, 120V-277V, 4000K

  • Mfr # S16418

  • Zoro # G6504523


product price: $35.95
/ea
Sold in multiples of 10 for $359.50

Key Features

Voltage
120V-277V
Watts
26 watts
Bulb Shape
T8
Bulb Housing
Plastic
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S16418
Zoro #
G6504523
UPC #
45923164187
Country of Origin
China

Dimensions

Length
64 inches

Details

Voltage
120V-277V
Watts
26 watts
Bulb Shape
T8
Bulb Housing
Plastic
Color Temperature
4000K
Lumens
3650 lumens
Rated Life
50000 hours
Light Technology
LED
For Enclosed Fixtures
Yes
Bulb Beam Angle
360
Wattage Equivalency
80W
Color Rendering Index
80+
Bulb Finish
Frosted
Bulb Minimum Starting Temperature
-22 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
100 watts

Description

26-Watt T8 LED - 4000K - 3650 Lumens - 120-277 Volts - Double Side LED - Type B - Ballast Bypass - Single Ended-Wiring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.