Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, T8, LED, 7W, 120V-277V, 6500K

  • Mfr # S16413

  • Zoro # G6503053


product price: $17.95
/ea
Sold in multiples of 10 for $179.50

Key Features

Voltage
120V-277V
Watts
7W
Bulb Base Type
Recessed Double Contact HO/VHO (R17d)
Bulb Shape
T8
Dimmable
Non-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S16413
Zoro #
G6503053
UPC #
45923164132
Country of Origin
China

Dimensions

Length
18 in

Details

Item
Linear
Voltage
120V-277V
Watts
7W
Bulb Base Type
Recessed Double Contact HO/VHO (R17d)
Bulb Shape
T8
Color Temperature
Daylight
Dimmable
Non-Dimmable
Lumens
950 lumens
Rated Life
50000 hours
Light Technology
LED
Standards
cULus - Classified; cULus - Certified; cRUus - Recognized Component; ETLus - SANITATION RECOGNIZED COMPONENT
Bulb Beam Angle
360 Degrees
Light Color
Daylight
Bulb Operating Temp. Range
-30C (-22F) to +45C (+113F)
Color Rendering Index
83
For Enclosed Fixtures
Yes
Bulb Finish
Frost
Lens Material
Nano
Lamp End Type
Single Ended
Features
Lensed Lamp
Lamp Ballast Type
Type B
Housing Color
White
Operating Frequency
50/60 Hz
Power Factor
0.9
Bulb Minimum Starting Temperature
-22 degrees fahrenheit
Incandescent Wattage Equivalency
50 watts
Maximum Operating Temperature
113 degrees fahrenheit
UL 1993 Environmental Rating
Damp
Amps
0.065A

Description

7-Watt T8 LED - 6500K - 950 Lumens - 120-277 Volts - Double Side LED - Type B - Ballast Bypass - Single Ended-Wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.